text.skipToContent text.skipToNavigation

Wera 871/4 TORQ-SET® Mplus bits, 10 x 50 mm


High quality bits for TORQ-SET® screws. The stronger flanks - when compared with the conventional TORQ-SET® profile - result in 70% more breaking torque and thereby enhanced durability whilst at the same time providing a perfect fit in the screw head. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Cikkszám 6L108971
Size bit (mm)
Screwing system Other
Total length (mm) 60
Isolation protection 1000 V No
Suitable for operation with impact No
Csomagolás: 1

Műszaki adatok

Size bit (mm) 30
Screwing system Other
Total length (mm) 60
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Type of cross head Other
Brand Wera
Commodity code 82079030
Model 871/4 TORQ-SET MPLUS

Leírás

High quality bits for TORQ-SET® screws. The stronger flanks - when compared with the conventional TORQ-SET® profile - result in 70% more breaking torque and thereby enhanced durability whilst at the same time providing a perfect fit in the screw head. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Cikkszámok

Cikkszám 6L108971
EAN 4013288033284
UBB 500643567802
UNSPSC 27112836
Gyártó cikksz 05066672001
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.