text.skipToContent text.skipToNavigation

WERA 871/2 TORQ-SET MPLUS 8X32

Article number 9E301550
Size bit (mm)
Screwing system Other
Total length (mm) 60
Isolation protection 1000 V No
Suitable for operation with impact No

Specifications

Size bit (mm) 30
Screwing system Other
Total length (mm) 60
Isolation protection 1000 V No
Suitable for operation with impact No

Article numbers

Article number 9E301550
EAN 4013288033062
UBB 500643562852
UNSPSC 27112836
Manufacturer article nr  05066650001
Do not close this page. This message will disappear, when the page is fully loaded.