text.skipToContent text.skipToNavigation

WERA 871/2 TORQ-SET MPLUS 10X32

Article number 6W300143
Size bit (mm)
Screwing system Other
Total length (mm) 60
Isolation protection 1000 V No
Suitable for operation with impact No

Specifications

Size bit (mm) 30
Screwing system Other
Total length (mm) 60
Isolation protection 1000 V No
Suitable for operation with impact No

Article numbers

Article number 6W300143
EAN 4013288033079
UBB 500643563017
UNSPSC 27112836
Manufacturer article nr  05066652001
Do not close this page. This message will disappear, when the page is fully loaded.