text.skipToContent text.skipToNavigation

WERA 871/19 TORQ-SET MPLUS 5/8X40

Article number 3O677221
Size bit (mm)
Screwing system Other
Total length (mm) 60
Isolation protection 1000 V No
Suitable for operation with impact No

Specifications

Size bit (mm) 30
Screwing system Other
Total length (mm) 60
Isolation protection 1000 V No
Suitable for operation with impact No

Article numbers

Article number 3O677221
EAN 4013288033475
UBB 500643570699
UNSPSC 27112836
Manufacturer article nr  05066754001
Do not close this page. This message will disappear, when the page is fully loaded.