text.skipToContent text.skipToNavigation

WERA 871/19 TORQ-SET MPLUS 1/2X40

Article number 0G885146
Size bit (mm)
Screwing system Other
Total length (mm) 60
Isolation protection 1000 V No
Suitable for operation with impact No

Specifications

Size bit (mm) 30
Screwing system Other
Total length (mm) 60
Isolation protection 1000 V No
Suitable for operation with impact No

Article numbers

Article number 0G885146
EAN 4013288033451
UBB 500643570285
UNSPSC 27112836
Manufacturer article nr  05066750001
Do not close this page. This message will disappear, when the page is fully loaded.