text.skipToContent text.skipToNavigation

Wera 871/1 TORQ-SET® Mplus bits, 32 mm, 32 mm


High quality bits for TORQ-SET® screws. The stronger flanks - when compared with the conventional TORQ-SET® profile - result in 70% more breaking torque and thereby enhanced durability whilst at the same time providing a perfect fit in the screw head. Tough viscous for universal use. ¼ hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article number 7T791172
Size bit (mm)
Screwing system Torq-set
Total length (mm) 62
Isolation protection 1000 V No
Blade thickness (mm) 11
Packed per 10
Full Box only

Specifications

Size bit (mm) 30
Screwing system Torq-set
Total length (mm) 62
Isolation protection 1000 V No
Blade thickness (mm) 11
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Type of cross head Other
Brand Wera
Weight per piece (g) 13.4
Commodity code
Model 871/1 TORQ-SET MPLUS

Description

High quality bits for TORQ-SET® screws. The stronger flanks - when compared with the conventional TORQ-SET® profile - result in 70% more breaking torque and thereby enhanced durability whilst at the same time providing a perfect fit in the screw head. Tough viscous for universal use. ¼ hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article numbers

Article number 7T791172
EAN 4013288033154
UBB 500643562449
UNSPSC 27112836
Manufacturer article nr  05066634001
Do not close this page. This message will disappear, when the page is fully loaded.