text.skipToContent text.skipToNavigation

Wera 870/4/7 Set A SB, 3 pieces


Tool shaft set with square head drive by Wera. Suitable for power tool socket inserts. Drive: ¼" hexagon.

Numéro d'article 6H194161
Packaging Other
Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Emballé par 1

Spécifications

Packaging Other
Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Number of cable cutters 0
Number of coaxial tools 0
Number of crosshead screwdrivers PH 0
Number of crosshead screwdrivers PZ 0
Number of hole saws 0
Number of finishing tools fibre optic cable 0
Number of hole edge core drills 0
Number of ring spanners 0
Number of slotted screwdrivers 0
Number of socket inserts 0
Number of socket spanners 0
Number of open-end spanners 3
Number of stone drills 0
Number of step drills 0
Number of Torx screwdrivers 0
Total number of tools 3
Number of bits total 3
With magnetic holder No
Number of files 0
Number of measuring tools 0
Number of pliers 0
Number of combination spanners 0
Number of hexagonal keys 0
Number of adjustable wrenches 0
Number of bit inserts 0
Number of testing tools 0
Number of ratchets 0
Number of tommy bars 0
Number of chisels and punches 0
Number of hammers 0
Number of multifunctional tools 0
Number of saws 0
With bit ratchet No
Number of bits inner square (Robertson) 3
With handgrip Yes
Brand Wera
Commodity code 84661038
Model 870/4/7 SET A SB

La description

Tool shaft set with square head drive by Wera. Suitable for power tool socket inserts. Drive: ¼" hexagon.

Numéros d'articles

Numéro d'article 6H194161
EAN 4013288139115
UBB 500643599821
UNSPSC 27110000
N° Article du fabricant 05073200001
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.