text.skipToContent text.skipToNavigation

Wera 869/4 Nutsetters, 6 x 50 mm


Article number 6K041903
Wrench width (mm) 6
Length (m) 50
Isolation protection 1000 V No
Dimension (mm) 6
Double hex insert No
Connection size (mm) 6.3
VDE tested No
Packed per 1

Specifications

Wrench width (mm) 6
Length (m) 50
Isolation protection 1000 V No
Dimension (mm) 6
Double hex insert No
Connection size (mm) 6.3
VDE tested No
Brand Wera
Weight per piece (g) 17.6
Commodity code
Model 869/4

Article numbers

Article number 6K041903
EAN 4013288100955
UBB 500643491813
UNSPSC 31161507
Manufacturer article nr  05060401001
Do not close this page. This message will disappear, when the page is fully loaded.