text.skipToContent text.skipToNavigation

Wera 869/4 Nutsetters, 13 x 50 mm


Article number 9U656696
Wrench width (mm) 13
Length (m) 50
Isolation protection 1000 V No
Dimension (mm) 13
Double hex insert No
Connection size (mm) 6.3
VDE tested No
Packed per 1

Specifications

Wrench width (mm) 13
Length (m) 50
Isolation protection 1000 V No
Dimension (mm) 13
Double hex insert No
Connection size (mm) 6.3
VDE tested No
Brand Wera
Weight per piece (g) 31.24
Commodity code
Model 869/4

Article numbers

Article number 9U656696
EAN 4013288101020
UBB 500643493223
UNSPSC 31161507
Manufacturer article nr  05060408001
Do not close this page. This message will disappear, when the page is fully loaded.