text.skipToContent text.skipToNavigation

Wera 869/4 M Set A SB, 8 pieces


Metric nutsetter for hexagon head screws. Strong permanent magnet. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Numero articolo 81595.000.001
Packaging Bag
Connection size 3/8 inch
Number of socket spanners 8
Total number of tools 8
Number of bits total 8
Confezionato per 1

Specifiche

Packaging Bag
Connection size 3/8 inch
Number of socket spanners 8
Total number of tools 8
Number of bits total 8
With magnetic holder Yes
Number of bits hexagon socket 8
Connection size (mm) 6.3
Number of sockets for screwdriver 0
Number of Torx sockets 0
Number of hexagonal sockets 0
Brand Wera
Weight per piece (g) 323
Commodity code 82079030
Type Zyklop Bit Socket Set

Descrizione

Metric nutsetter for hexagon head screws. Strong permanent magnet. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Numeri di articolo

Numero articolo 81595.000.001
EAN 4013288144584
UBB 500627648115
UNSPSC 27112836
Nr articolo produttore  05073495001
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.