text.skipToContent text.skipToNavigation

Wera 869/4 M SB Nutsetters, magnetic, 8 x 50 mm


Article number 5L103365
Wrench width (mm) 8
Length (m) 50
Isolation protection 1000 V No
Dimension (mm) 8
Double hex insert No
Connection size (mm) 6.3
VDE tested No
Packed per 3
Full Box only

Specifications

Wrench width (mm) 8
Length (m) 50
Isolation protection 1000 V No
Dimension (mm) 8
Double hex insert No
Connection size (mm) 6.3
VDE tested No
Brand Wera
Weight per piece (g) 34
Commodity code
Model 869/4 M SB

Article numbers

Article number 5L103365
EAN 4013288105714
UBB 500643497448
UNSPSC 31161507
Manufacturer article nr  05073503001
Do not close this page. This message will disappear, when the page is fully loaded.