text.skipToContent text.skipToNavigation

Wera 868/4 V Square-Plus bits, # 2 x 89 mm


High quality bits for square socket screws with holding function. The wedging forces resulting from the contact pressure between the drive tip and the screw profile securely hold the screw on the tool. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article number 3B960479
Size bit (mm)
Screwing system Other
Total length (mm) 89
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 1

Specifications

Size bit (mm) 2
Screwing system Other
Total length (mm) 89
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Type of cross head Other
Brand Wera
Weight per piece (g) 10.1
Commodity code
Model 868/4 V

Description

High quality bits for square socket screws with holding function. The wedging forces resulting from the contact pressure between the drive tip and the screw profile securely hold the screw on the tool. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 3B960479
EAN 4013288113634
UBB 500643490823
UNSPSC 31161507
Manufacturer article nr  05060303001
Do not close this page. This message will disappear, when the page is fully loaded.