text.skipToContent text.skipToNavigation

Wera 868/4 Square-Plus bits, # 3 x 70 mm


Article number 1U703451
Size bit (mm)
Screwing system Other
Total length (mm) 70
Isolation protection 1000 V No
Suitable for operation with impact No
Brand Wera
Weight per piece (g) 15
Packed per 1

Specifications

Size bit (mm) 3
Screwing system Other
Total length (mm) 70
Isolation protection 1000 V No
Suitable for operation with impact No
Brand Wera
Weight per piece (g) 15
Commodity code
Model 868/4

Article numbers

Article number 1U703451
EAN 4013288032805
UBB 500643489288
UNSPSC 31161507
Manufacturer article nr  05060184001
Do not close this page. This message will disappear, when the page is fully loaded.