text.skipToContent text.skipToNavigation

Wera 868/4 Square-Plus bits, # 3 x 152 mm


Article number 9B299525
Size bit (mm)
Total length (mm) 152
Brand Wera
Weight per piece (g) 35
Commodity code
Model 868/4
Packed per 1

Specifications

Size bit (mm) 3
Total length (mm) 152
Brand Wera
Weight per piece (g) 35
Commodity code
Model 868/4

Article numbers

Article number 9B299525
EAN 4013288040978
UBB 500643489692
UNSPSC 31161507
Manufacturer article nr  05134807001
Do not close this page. This message will disappear, when the page is fully loaded.