text.skipToContent text.skipToNavigation

Wera 868/4 Square-Plus bits, # 1 x 50 mm


Article number 6K623906
Size bit (mm)
Total length (mm) 50
Brand Wera
Weight per piece (g) 8.2
Commodity code
Model 868/4
Packed per 1

Specifications

Size bit (mm) 1
Total length (mm) 50
Brand Wera
Weight per piece (g) 8.2
Commodity code
Model 868/4

Article numbers

Article number 6K623906
EAN 4013288030283
UBB 500643487464
UNSPSC 31161507
Manufacturer article nr  05060160001
Do not close this page. This message will disappear, when the page is fully loaded.