text.skipToContent text.skipToNavigation

Wera 868/4 Square-Plus bits, # 00 x 50 mm


Premium bits for square head socket screws. Tough, for universal use. 1/4 hexagonal, suitable for holders as per DIN ISO 1173-F 6.3.

Article number 5C383244
Screwing system Inner square
Size 00
Total length (mm) 50
Isolation protection 1000 V No
Blade thickness (mm) 3.5
Packed per 1

Specifications

Screwing system Inner square
Size 00
Total length (mm) 50
Isolation protection 1000 V No
Blade thickness (mm) 3.5
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Brand Wera
Weight per piece (g) 10.6
Commodity code
Model 868/4

Description

Premium bits for square head socket screws. Tough, for universal use. 1/4 hexagonal, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 5C383244
EAN 4013288030269
UBB 500643487043
UNSPSC 31161507
Manufacturer article nr  05060150001
Do not close this page. This message will disappear, when the page is fully loaded.