text.skipToContent text.skipToNavigation

Wera 868/4 BTZ Square-Plus bits, # 3 x 50 mm


BiTorsion bits for square head socket screws with torsion zone into which kinetic energy is dissipated during peak loads. This significantly increases the product life. Best possible service life with the matching holder. Tough, for universal use. 1/4 hexagonal, suitable for holding tools as per DIN ISO 1173-F 6.3.

Article number 6I030867
Size bit (mm)
Screwing system Inner square
Size 3
Total length (mm) 50
Isolation protection 1000 V No
Packed per 1

Specifications

Size bit (mm) 3
Screwing system Inner square
Size 3
Total length (mm) 50
Isolation protection 1000 V No
Blade thickness (mm) 5.5
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Brand Wera
Weight per piece (g) 10.8
Commodity code
Model 868/4 BTZ

Description

BiTorsion bits for square head socket screws with torsion zone into which kinetic energy is dissipated during peak loads. This significantly increases the product life. Best possible service life with the matching holder. Tough, for universal use. 1/4 hexagonal, suitable for holding tools as per DIN ISO 1173-F 6.3.

Article numbers

Article number 6I030867
EAN 4013288041296
UBB 500643486052
UNSPSC 31161507
Manufacturer article nr  05060149001
Do not close this page. This message will disappear, when the page is fully loaded.