text.skipToContent text.skipToNavigation

Wera 868/1 Z Square-Plus bits, # 2 x 25 mm


Premium bits for square head socket screws. Tough, for universal use. 1/4" hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article number 8N794338
Size bit (mm)
Total length (mm) 25
Brand Wera
Commodity code 82079030
Model 868/1 Z
Packed per 10
Full Box only

Specifications

Size bit (mm) 2
Total length (mm) 25
Brand Wera
Commodity code 82079030
Model 868/1 Z

Description

Premium bits for square head socket screws. Tough, for universal use. 1/4" hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article numbers

Article number 8N794338
EAN 4013288030238
UBB 500643485229
UNSPSC 31161507
Manufacturer article nr  05066410001
Do not close this page. This message will disappear, when the page is fully loaded.