text.skipToContent text.skipToNavigation

Wera 868/1 V Square-Plus bits, # 1 x 25 mm


High quality bits for square socket screws with holding function. The wedging forces resulting from the contact pressure between the drive tip and the screw profile securely hold the screw on the tool. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article number 3Q206772
Size bit (mm)
Total length (mm) 25
Commodity code
Model 868/1 V
Packed per 10
Full Box only

Specifications

Size bit (mm) 1
Total length (mm) 25
Commodity code
Model 868/1 V

Description

High quality bits for square socket screws with holding function. The wedging forces resulting from the contact pressure between the drive tip and the screw profile securely hold the screw on the tool. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 3Q206772
EAN 4013288118202
UBB 500643484073
UNSPSC 31161507
Manufacturer article nr  05340245001
Do not close this page. This message will disappear, when the page is fully loaded.