text.skipToContent text.skipToNavigation

WERA 868/1 BTZ 1X25

Article number 7H620892
Size bit (mm)
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No

Specifications

Size bit (mm) 1
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No

Article numbers

Article number 7H620892
EAN 4013288041241
UBB 500643482820
UNSPSC 31161507
Manufacturer article nr  05066445001
Do not close this page. This message will disappear, when the page is fully loaded.