text.skipToContent text.skipToNavigation

WERA 867/4 Z TORX PLUS 1 IPX50

/ Price per 
-

For TORX PLUS® screws Ductile and tough for hard materials 1/4" hexagon drive (Wera connecting series 4) Suitable for AEG, ARO, Atlas-Copco, Biax, Black & Decker, Bosch, Buckeye Tools etc. Prevents premature breakage of the drive tip

Article number 3V046174
Length (L) (mm) 50
Content (pcs) 1
Height (mm) 6
Size (mm) 1 IP
Size 1 IPx50
Packed per 10
Full Box only

Specifications

Length (L) (mm) 50
Content (pcs) 1
Height (mm) 6
Size (mm) 1 IP
Size 1 IPx50
Type nr. 867/4 IP TORX PLUS®
Weight (g) 14
Width (mm) 7
Content of set 867/4 IP TORX PLUS® bits, 1 IP x 50 mm

Description

High quality bits for recessed TORX PLUS® screws. TORX Plus profile: in comparison to normal TORX® profiles, the enlargement of the 6 torque-transferring flanks between the tool and the screw is effected by means of an ellipse-shaped profile design and not a circular one. This means that the power applied when screwdriving is spread over a larger area. Higher torque is transferred and the service life of the screw and tool is also enhanced. Tough viscous for universal use. 1/4" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 3V046174
EAN 4013288112514
UBB 500643449688
UNSPSC 31161507
Manufacturer article nr  05134664001