text.skipToContent text.skipToNavigation

Wera 867/4 Z TORX® bits, TX 20 x 89 mm


Premium bits for TORX® socket screws. Tough, for universal use. 1/4" hexagonal, suitable for bitholding screwdrivers as per DIN ISO 1173-F 6.3.

Article number 0A774821
Size bit (mm)
Screwing system Other
Total length (mm) 89
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 1

Specifications

Size bit (mm) 20
Screwing system Other
Total length (mm) 89
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Brand Wera
Weight per piece (g) 13.05
Commodity code
Model 867/4 Z
Type Torx Screwdriver Bit

Description

Premium bits for TORX® socket screws. Tough, for universal use. 1/4" hexagonal, suitable for bitholding screwdrivers as per DIN ISO 1173-F 6.3.

Article numbers

Article number 0A774821
EAN 4013288030597
UBB 500643460057
UNSPSC 31161507
Manufacturer article nr  05060188001
Do not close this page. This message will disappear, when the page is fully loaded.