text.skipToContent text.skipToNavigation

Wera 867/4 Z TORX® bits, TX 15 x 152 mm


Premium bits for TORX® socket screws. Tough, for universal use. 1/4" hexagonal, suitable for bitholding screwdrivers as per DIN ISO 1173-F 6.3.

Article number 5E739859
Size bit (mm)
Screwing system Other
Total length (mm) 152
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 1

Specifications

Size bit (mm) 15
Screwing system Other
Total length (mm) 152
Isolation protection 1000 V No
Suitable for operation with impact No
Brand Wera
Weight per piece (g) 17.3
Commodity code
Model 867/4 Z
Type Torx Screwdriver Bit

Description

Premium bits for TORX® socket screws. Tough, for universal use. 1/4" hexagonal, suitable for bitholding screwdrivers as per DIN ISO 1173-F 6.3.

Article numbers

Article number 5E739859
EAN 4013288030573
UBB 500643459653
UNSPSC 31161507
Manufacturer article nr  05060197001
Do not close this page. This message will disappear, when the page is fully loaded.