text.skipToContent text.skipToNavigation

Wera 867/4 IP TORX PLUS® bits, 6 IP x 89 mm


Article number 7X650972
Size bit (mm)
Total length (mm) 89
Brand Wera
Weight per piece (g) 18.5
Commodity code
Model 867/4 Z TORX PLUS
Packed per 1

Specifications

Size bit (mm) 6
Total length (mm) 89
Brand Wera
Weight per piece (g) 18.5
Commodity code
Model 867/4 Z TORX PLUS

Article numbers

Article number 7X650972
EAN 4013288095596
UBB 500643450801
UNSPSC 31161507
Manufacturer article nr  05134667001
Do not close this page. This message will disappear, when the page is fully loaded.