text.skipToContent text.skipToNavigation

Wera 867/4 IP TORX PLUS® bits, 30 IP x 50 mm


Article number 4L649957
Size bit (mm)
Total length (mm) 50
Brand Wera
Weight per piece (g) 14.6
Commodity code
Model 867/4 Z TORX PLUS
Packed per 1

Specifications

Size bit (mm) 30
Total length (mm) 50
Brand Wera
Weight per piece (g) 14.6
Commodity code
Model 867/4 Z TORX PLUS

Article numbers

Article number 4L649957
EAN 4013288113382
UBB 500643454605
UNSPSC 31161507
Manufacturer article nr  05320430001
Do not close this page. This message will disappear, when the page is fully loaded.