text.skipToContent text.skipToNavigation

Wera 867/4 IP TORX PLUS® bits, 10 IP x 70 mm


High quality bits for recessed TORX PLUS® screws. TORX PLUS® profile: in comparison to normal TORX® profiles, the enlargement of the 6 torque-transferring flanks between the tool and the screw is effected by means of an ellipse-shaped profile design and not a circular one. This means that the power applied when screwdriving is spread over a larger area. Higher torque is transferred and the service life of the screw and tool is also enhanced. Tough viscous for universal use. ¼ hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article number 7S482609
Screwing system Torx
Total length (mm) 70
Size (TX) 10
Isolation protection 1000 V No
Blade thickness (mm) 4
Packed per 1

Specifications

Screwing system Torx
Total length (mm) 70
Size (TX) 10
Isolation protection 1000 V No
Blade thickness (mm) 4
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Brand Wera
Weight per piece (g) 9.6
Commodity code
Model 867/4 Z TORX PLUS

Description

High quality bits for recessed TORX PLUS® screws. TORX PLUS® profile: in comparison to normal TORX® profiles, the enlargement of the 6 torque-transferring flanks between the tool and the screw is effected by means of an ellipse-shaped profile design and not a circular one. This means that the power applied when screwdriving is spread over a larger area. Higher torque is transferred and the service life of the screw and tool is also enhanced. Tough viscous for universal use. ¼ hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 7S482609
EAN 4013288037268
UBB 500643452625
UNSPSC 31161507
Manufacturer article nr  05134684001
Do not close this page. This message will disappear, when the page is fully loaded.