text.skipToContent text.skipToNavigation

WERA 867/22 TORX 9X60

Article number 5F474844
Size bit (mm)
Screwing system Other
Total length (mm) 60
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 22

Specifications

Size bit (mm) 9
Screwing system Other
Total length (mm) 60
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 22

Article numbers

Article number 5F474844
EAN 4013288113122
UBB 500643482416
UNSPSC 31161507
Manufacturer article nr  05135424001
Do not close this page. This message will disappear, when the page is fully loaded.