text.skipToContent text.skipToNavigation

WERA 867/22 TORX 7X60

Article number 6X309086
Size bit (mm)
Screwing system Other
Total length (mm) 60
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 5

Specifications

Size bit (mm) 7
Screwing system Other
Total length (mm) 60
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 5

Article numbers

Article number 6X309086
EAN 4013288113108
UBB 500643482093
UNSPSC 31161507
Manufacturer article nr  05135422001
Do not close this page. This message will disappear, when the page is fully loaded.