text.skipToContent text.skipToNavigation

WERA 867/22 TORX 5X60

Article number 5P811516
Size bit (mm)
Screwing system Other
Total length (mm) 60
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 22

Specifications

Size bit (mm) 5
Screwing system Other
Total length (mm) 60
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 22

Article numbers

Article number 5P811516
EAN 4013288113085
UBB 500643481673
UNSPSC 31161507
Manufacturer article nr  05135420001
Do not close this page. This message will disappear, when the page is fully loaded.