text.skipToContent text.skipToNavigation

WERA 867/22 TORX 10X60

Article number 4X881067
Size bit (mm)
Screwing system Other
Total length (mm) 60
Isolation protection 1000 V No
Suitable for operation with impact No

Specifications

Size bit (mm) 10
Screwing system Other
Total length (mm) 60
Isolation protection 1000 V No
Suitable for operation with impact No

Article numbers

Article number 4X881067
EAN 4013288113139
UBB 500643482663
UNSPSC 31161507
Manufacturer article nr  05135425001
Do not close this page. This message will disappear, when the page is fully loaded.