text.skipToContent text.skipToNavigation

WERA 867/21 TORX PLUS 9/16X2.5

Article number 5K424864
Size bit (mm)
Screwing system Other
Total length (mm) 40
Isolation protection 1000 V No
Suitable for operation with impact No

Specifications

Size bit (mm) 7
Screwing system Other
Total length (mm) 40
Isolation protection 1000 V No
Suitable for operation with impact No

Article numbers

Article number 5K424864
EAN 4013288113177
UBB 500643477226
UNSPSC 31161507
Manufacturer article nr  05135433001
Do not close this page. This message will disappear, when the page is fully loaded.