text.skipToContent text.skipToNavigation

WERA 867/21 TORX PLUS 9/16X1.8

Article number 4G489616
Size bit (mm)
Screwing system Other
Total length (mm) 40
Isolation protection 1000 V No
Suitable for operation with impact No

Specifications

Size bit (mm) 4
Screwing system Other
Total length (mm) 40
Isolation protection 1000 V No
Suitable for operation with impact No

Article numbers

Article number 4G489616
EAN 4013288113351
UBB 500643476640
UNSPSC 31161507
Manufacturer article nr  05302402001
Do not close this page. This message will disappear, when the page is fully loaded.