text.skipToContent text.skipToNavigation

WERA 867/21 TORX 9X40X3

Article number 0V681961
Size bit (mm)
Screwing system Other
Total length (mm) 40
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 21

Specifications

Size bit (mm) 9
Screwing system Other
Total length (mm) 40
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 21

Article numbers

Article number 0V681961
EAN 4013288113061
UBB 500643479610
UNSPSC 31161507
Manufacturer article nr  05135408001
Do not close this page. This message will disappear, when the page is fully loaded.