text.skipToContent text.skipToNavigation

WERA 867/21 TORX 6X40X2

Article number 3A588164
Size bit (mm)
Screwing system Other
Total length (mm) 40
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 21

Specifications

Size bit (mm) 6
Screwing system Other
Total length (mm) 40
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 21

Article numbers

Article number 3A588164
EAN 4013288113030
UBB 500643479040
UNSPSC 31161507
Manufacturer article nr  05135405001
Do not close this page. This message will disappear, when the page is fully loaded.