text.skipToContent text.skipToNavigation

WERA 867/21 TORX 2X40X1.5

Article number 3P169925
Size bit (mm)
Screwing system Other
Total length (mm) 40
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4

Specifications

Size bit (mm) 2
Screwing system Other
Total length (mm) 40
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4

Article numbers

Article number 3P169925
EAN 4013288112996
UBB 500643478216
UNSPSC 31161507
Manufacturer article nr  05135401001
Do not close this page. This message will disappear, when the page is fully loaded.