text.skipToContent text.skipToNavigation

WERA 867/21 TORX 10X40X3

Article number 6M207867
Size bit (mm)
Screwing system Other
Total length (mm) 40
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 21

Specifications

Size bit (mm) 10
Screwing system Other
Total length (mm) 40
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 21

Article numbers

Article number 6M207867
EAN 4013288113078
UBB 500643479875
UNSPSC 31161507
Manufacturer article nr  05135409001
Do not close this page. This message will disappear, when the page is fully loaded.