text.skipToContent text.skipToNavigation

WERA 867/16 TORX 20X45

Article number 2D979670
Size bit (mm)
Screwing system Other
Total length (mm) 60
Isolation protection 1000 V No
Suitable for operation with impact No

Specifications

Size bit (mm) 20
Screwing system Other
Total length (mm) 60
Isolation protection 1000 V No
Suitable for operation with impact No

Article numbers

Article number 2D979670
EAN 4013288032768
UBB 500643475816
UNSPSC 31161507
Manufacturer article nr  05064200001
Do not close this page. This message will disappear, when the page is fully loaded.