text.skipToContent text.skipToNavigation

Wera 867/1 TZ TORX® bits, TX 8 x 25 mm


Premium bits with torsion zone into which kinetic energy is dissipated during peak loads. This significantly increases the product life. Tough, for universal use. 1/4" hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article number
Size bit (mm)
Show all
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 1

Specifications

Size bit (mm) 8
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Brand Wera
Weight per piece (g) 3
Commodity code
Model 867/1Z
Type Torx Screwdriver Bit

Description

Premium bits with torsion zone into which kinetic energy is dissipated during peak loads. This significantly increases the product life. Tough, for universal use. 1/4" hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article numbers

Article number 81270.080.026
EAN 4013288015730
UBB 203124008475
UNSPSC 31161507
Manufacturer article nr  05066303001

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.