text.skipToContent text.skipToNavigation

WERA 867/1 TORX BDC 27X25

Article number 8T970476
Size bit (mm)
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No

Specifications

Size bit (mm) 27
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No

Article numbers

Article number 8T970476
EAN 4013288038074
UBB 500643418246
UNSPSC 31161507
Manufacturer article nr  05342920001
Do not close this page. This message will disappear, when the page is fully loaded.