text.skipToContent text.skipToNavigation

Wera 867/1 TORX® bits, TX 55 x 35 mm


Premium bits for TORX® socket screws. 1/4" hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article number 0I934656
Size bit (mm)
Screwing system Torx
Total length (mm) 35
Size (TX) 55
Isolation protection 1000 V No
Packed per 1

Specifications

Size bit (mm) 55
Screwing system Torx
Total length (mm) 35
Size (TX) 55
Isolation protection 1000 V No
Blade thickness (mm) 12
Suitable for operation with impact No
Connection size 5/16 inch
Ball locking No
With hole No
Two-sided No
Brand Wera
Weight per piece (g) 21.8
Commodity code
Model 867/1 TORX

Description

Premium bits for TORX® socket screws. 1/4" hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article numbers

Article number 0I934656
EAN 4013288031167
UBB 500643430449
UNSPSC 31161507
Manufacturer article nr  05066335001
Do not close this page. This message will disappear, when the page is fully loaded.