text.skipToContent text.skipToNavigation

Wera 867/1 TORX® bits, TX 2 x 25 mm


Premium bits for TORX® socket screws. 1/4 hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article number 7B757515
Size bit (mm)
Screwing system Torx
Total length (mm) 25
Size (TX) 2
Isolation protection 1000 V No
Packed per 10
Full Box only

Specifications

Size bit (mm) 2
Screwing system Torx
Total length (mm) 25
Size (TX) 2
Isolation protection 1000 V No
Blade thickness (mm) 1.5
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Brand Wera
Weight per piece (g) 5.3
Commodity code
Model 867/1 TORX

Description

Premium bits for TORX® socket screws. 1/4 hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article numbers

Article number 7B757515
EAN 4013288107121
UBB 500643421455
UNSPSC 31161507
Manufacturer article nr  05135141001
Do not close this page. This message will disappear, when the page is fully loaded.