text.skipToContent text.skipToNavigation

Wera 867/1 IP TORX PLUS® bits, 30 IP x 25 mm


High quality bits for recessed TORX PLUS® screws. TORX PLUS® profile: in comparison to normal TORX® profiles, the enlargement of the 6 torque-transferring flanks between the tool and the screw is effected by means of an ellipse-shaped profile design and not a circular one. This means that the power applied when screwdriving is spread over a larger area. Higher torque is transferred and the service life of the screw and tool is also enhanced. Extra-hard. ¼ hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article number 4L382532
Size bit (mm)
Screwing system Torx
Total length (mm) 25
Size (TX) 30
Isolation protection 1000 V No
Packed per 10
Full Box only

Specifications

Size bit (mm) 30
Screwing system Torx
Total length (mm) 25
Size (TX) 30
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Brand Wera
Weight per piece (g) 5.72
Commodity code
Model 867/1 IP TORX PLUS

Description

High quality bits for recessed TORX PLUS® screws. TORX PLUS® profile: in comparison to normal TORX® profiles, the enlargement of the 6 torque-transferring flanks between the tool and the screw is effected by means of an ellipse-shaped profile design and not a circular one. This means that the power applied when screwdriving is spread over a larger area. Higher torque is transferred and the service life of the screw and tool is also enhanced. Extra-hard. ¼ hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article numbers

Article number 4L382532
EAN 4013288031624
UBB 500643430027
UNSPSC 31161507
Manufacturer article nr  05066288001
Do not close this page. This message will disappear, when the page is fully loaded.