text.skipToContent text.skipToNavigation

Wera 867/1 IMP DC TORX® DIY Impaktor bits, TX 10 x 25 mm, 10 pieces


Article number 7H410446
Size bit (mm)
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Brand Wera
Weight per piece (g) 5
Packed per 1

Specifications

Size bit (mm) 10
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Brand Wera
Weight per piece (g) 5
Commodity code
Model 867/1 IMP DC
Type Torx Screwdriver Bit

Article numbers

Article number 7H410446
EAN 4013288178688
UBB 500643422859
UNSPSC 31161507
Manufacturer article nr  05057628001
Do not close this page. This message will disappear, when the page is fully loaded.