text.skipToContent text.skipToNavigation

Wera 867/1 BTZ TORX® bits, TX 30 x 25 mm


BiTorsion bits for TORX® socket screws with torsion zone into which kinetic energy is dissipated during peak loads. This significantly increases the product life. Best possible service life with the matching holder. Tough, for universal use. 1/4" hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article number 5H465480
Size bit (mm)
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 10
Full Box only

Specifications

Size bit (mm) 30
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Brand Wera
Weight per piece (g) 5.02
Commodity code
Model 867/1 BTZ
Type Torx Screwdriver Bit

Description

BiTorsion bits for TORX® socket screws with torsion zone into which kinetic energy is dissipated during peak loads. This significantly increases the product life. Best possible service life with the matching holder. Tough, for universal use. 1/4" hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article numbers

Article number 5H465480
EAN 4013288034557
UBB 500643420879
UNSPSC 31161507
Manufacturer article nr  05066128001
Do not close this page. This message will disappear, when the page is fully loaded.