text.skipToContent text.skipToNavigation

Wera 867/1 BDC TORX® bits, TX 10 x 25 mm


Bits for recessed TORX® screws with tiny diamond particles on the bit tip. This ensures a secure fit of the bit in the screw, reduces the contact pressure required and lowers the risk of slipping. Come with a Torsion zone where kinetic energy is diverted from peak loads. This greatly extends the product service life. ¼ hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article number 7R027894
Size bit (mm)
Screwing system Torx
Total length (mm) 25
Size (TX) 10
Isolation protection 1000 V No
Packed per 10
Full Box only

Specifications

Size bit (mm) 10
Screwing system Torx
Total length (mm) 25
Size (TX) 10
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Brand Wera
Weight per piece (g) 3.76
Commodity code
Model 867/1 BDC
Type Torx Screwdriver Bit

Description

Bits for recessed TORX® screws with tiny diamond particles on the bit tip. This ensures a secure fit of the bit in the screw, reduces the contact pressure required and lowers the risk of slipping. Come with a Torsion zone where kinetic energy is diverted from peak loads. This greatly extends the product service life. ¼ hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article numbers

Article number 7R027894
EAN 4013288034038
UBB 500643417412
UNSPSC 27112814
Manufacturer article nr  05066100001
Do not close this page. This message will disappear, when the page is fully loaded.