text.skipToContent text.skipToNavigation

Wera 860/1 XZN Multi-point bits, M 8 x 25 mm


High quality bits for recessed multi-point screws. Tough viscous for universal use. ¼ hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article number 2L209686
Size bit (mm)
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Blade thickness (mm) 8
Packed per 5
Full Box only

Specifications

Size bit (mm) 8
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Blade thickness (mm) 8
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Brand Wera
Weight per piece (g) 6.8
Commodity code
Model 860/1 XZN
Type Screwdriver Bit

Description

High quality bits for recessed multi-point screws. Tough viscous for universal use. ¼ hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article numbers

Article number 2L209686
EAN 4013288034984
UBB 500643414286
UNSPSC 31161507
Manufacturer article nr  05066165001
Do not close this page. This message will disappear, when the page is fully loaded.