text.skipToContent text.skipToNavigation

Wera 857/4 Z Spanner bits, 8 x 89 mm


High quality bits for spanner screws. Tough viscous for universal use. ¼ hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article number 6A657051
Size bit (mm)
Screwing system Spanner (fork/snake eye/two hole)
Total length (mm) 89
Isolation protection 1000 V No
Blade width (mm) 5.21
Packed per 1

Specifications

Size bit (mm) 8
Screwing system Spanner (fork/snake eye/two hole)
Total length (mm) 89
Isolation protection 1000 V No
Blade width (mm) 5.21
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Connection size (mm) 0.25
Two-sided No
Brand Wera
Weight per piece (g) 15.86
Commodity code
Model 857/1 ZK

Description

High quality bits for spanner screws. Tough viscous for universal use. ¼ hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 6A657051
EAN 4013288094834
UBB 500643413296
UNSPSC 31161507
Manufacturer article nr  05057162001
Do not close this page. This message will disappear, when the page is fully loaded.