text.skipToContent text.skipToNavigation

Wera 857/4 Z Spanner bits, 6 x 89 mm


High quality bits for spanner screws. Tough viscous for universal use. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article number 8N637637
Size bit (mm)
Screwing system Spanner (fork/snake eye/two hole)
Total length (mm) 89
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 1

Specifications

Size bit (mm) 0.125
Screwing system Spanner (fork/snake eye/two hole)
Total length (mm) 89
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Connection size (mm) 0.25
Two-sided No
Type of cross head None
Brand Wera
Commodity code
Model 857/1 ZK

Description

High quality bits for spanner screws. Tough viscous for universal use. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 8N637637
EAN 4013288094827
UBB 500643413031
UNSPSC 31161507
Manufacturer article nr  05057161001
Do not close this page. This message will disappear, when the page is fully loaded.