text.skipToContent text.skipToNavigation

Wera 855/4 Z bits, PZ 3 x 152 mm


Premium bits for Pozidriv* screws. Tough, for universal use. 1/4 hexagonal, suitable for holders as per DIN ISO 1173-F 6.3. * Pozidriv = registered trademark of the company European Industrial Service Ltd.

Article number 81552.003.152
Size bit (mm)
Screwing system Cross (X)
Size 3
Total length (mm) 152
Isolation protection 1000 V No
Packed per 1

Specifications

Size bit (mm) 3
Screwing system Cross (X)
Size 3
Total length (mm) 152
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Type of cross head Pozidriv PZ
Brand Wera
Weight per piece (g) 39
Commodity code
Model 855/4Z

Description

Premium bits for Pozidriv* screws. Tough, for universal use. 1/4 hexagonal, suitable for holders as per DIN ISO 1173-F 6.3. * Pozidriv = registered trademark of the company European Industrial Service Ltd.

Article numbers

Article number 81552.003.152
EAN 4013288031433
UBB 203112073754
UNSPSC 31161507
Manufacturer article nr  05060047001
Do not close this page. This message will disappear, when the page is fully loaded.