text.skipToContent text.skipToNavigation

Wera 855/4 TZ bits, PZ 1 x 50 mm


Article number 81555.001.050
Size bit (mm)
Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Brand Wera
Weight per piece (g) 8.7
Packed per 10
Full Box only

Specifications

Size bit (mm) 1
Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Brand Wera
Weight per piece (g) 8.7
Commodity code
Model 855/4TZ
Type Pozidriv Screwdriver Bit

Article numbers

Article number 81555.001.050
EAN 4013288015099
UBB 240232961633
UNSPSC 31161507
Manufacturer article nr  05060005001
Do not close this page. This message will disappear, when the page is fully loaded.